Beli safety shower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Unicare Emergency Eye Wash and Shower (Pencuci Mata Darurat)
    Mulai

    Rp3.699.900

    Unicare Emergency Eye Wash and Shower (Pencuci Mata Darurat)
    atribut:
    • Material: Stainless Steel 304/SS 304
    • Function: Spray + Eyewash
    • Top Spray: Rotary
    • Ball Valve: Two-piece Ball Valve
    • Dust-proof: Integrated fixed type
    • Eye Wash Basin (mm): 300 straight edge design
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1 1/4
    • Eye/Face Washing Water Flow (L/minute): > 11.4
    • Eyewash Flow (L/minute): > 1.5
    • Eyewash Nozzle: Equipped with dual flow control valve
    • Influent Height (mm): 1440
    • Internal Thread Foot Pedal: Stepping on stable and easy to operate
    • Nominal Pressure (MPa): 1.0
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): > 75.7
    • Test Pressure (MPa): 2.0
    • Use Ambient Temperature (°C): 0-40
    • Working Pressure (MPa): 0.2-0.4
  2. BRADLEY Safety Shower with Eyewash Station
    Mulai

    Rp26.999.900

    BRADLEY Safety Shower with Eyewash Station
    Deskripsi:
    Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.
    atribut:
    • Assembly: Assembled
    • Bowl Diameter (inch): 13
    • Color: Yellow
    • Eyewash Handle Material: Stainless Steel
    • Eyewash Spray Head Material: Plastic
    • Includes Drench Hose: No
    • Inlet Connection Location: Top
    • Inlet Pipe Gender: Male
    • Inlet Pipe Size (inch): 1-1/4
    • Inlet Pipe Thread Type: NPT
    • Mount Hole Diameter (inch): 3/8
    • Mounting Style: Standard
    • Mounting Type: Floor
    • Outlet Pipe Gender: Male
    • Outlet Pipe Size (inch): 1-1/4
    • Outlet Pipe Thread Type: NPT
    • Pipe Material: Galvanized Steel
    • Series: Halo
    • Shower Activation: Pull Rod
    • Shower Handle Material: Stainless Steel
    • Shower Head Material: Plastic
    • Shower Spray Head Diameter (inch): 3-1/10
    • Valve Material: Chrome Plated Brass
  3. GUARDIAN EQUIPMENT Safety Shower with Eyewash Station
    Mulai

    Rp20.999.900

    GUARDIAN EQUIPMENT Safety Shower with Eyewash Station
    Deskripsi:
    Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.
    atribut:
    • Assembly: Assembled
    • Eyewash Activation: Push Plate
    • Hazardous Location Rating: Not Rated
    • Includes: Emergency Shower/Eyewash Sign, Inspection Tag
    • Includes Drench Hose: No
    • Includes Foot Pedal: No
    • Includes Showerhead Shroud: Yes
    • Inlet Pipe Gender: Female
    • Maximum Flow Rate (GPM): 20
    • Mounting Style: Standard
    • Mounting Type: Floor
    • Outlet Pipe Gender: Female
    • Shower Activation: Pull Rod
    • Shower Handle Material: Stainless Steel
    • Shower Spray Head Diameter (inch): 10
  4. SAFEGUARD Standing Eye Washer Galvanized
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

    SAFEGUARD Standing Eye Washer Galvanized
    atribut:
    • Working Pressure (MPa): 0.2-0.8
    • Water Supply (inch): 1/2
  5. TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.799.900

    TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat)
    Deskripsi:
    Emergency Eyewash Shower Station / Stand Eye WashAda 2 varian dengan pedal atau tanpa pedal.Eye Wash Station harus dipasang pada tempat yang dapat diakses secarra mudah, dimana bahan korosif (seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerja
    atribut:
    • Ball Valve: Two-piece Ball Valve
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1-1/4
    • Dust-proof: Integrated Fixed Type
    • Eye Wash Basin (mm): 300 Straight Edge Design
    • Eye/Face Washing Water Flow (L/minute): >11.4
    • Eyewash Flow (L/minute): >1.5
    • Eyewash Nozzle: Equipped with Dual Flow Control Valve
    • Influent Height (mm): 1440
    • Inlet Size (inch): 1-1/4
    • Internal Thread Foot Pedal: Stepping on stable and easy to operate
    • Material: Stainless Steel 304 / SS304
    • Nominal Pressure (MPa): 1
    • Production Standard: ANSIZ358.1-2014
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): >75.7
    • Test Pressure (MPa): 2
    • Top Spray: Rotary
    • Use Ambient Temperature (°C): 0-40
    • Working Pressure (MPa): 0.2-0.4
  6. TONATA Fire Indicating Lamp
    Mulai

    Rp99.900

    TONATA Fire Indicating Lamp
    Deskripsi:
    Fire Indicating Lamp menggunakan LED, lebih hemat, tahan lama dan lebih terang.
    atribut:
    • Alarm Current (mA): 12
    • Ambient Temperature (°C): -10-55
    • Color: Red
    • Dimensions (mm): 92 x 58(H)
    • Material: Fire-Proof Plastics
    • Voltage Range (V): DC 24
  7. TONATA Emergency Shower Eye Washer (Pencuci Mata Darurat)
    Mulai

    Rp919.900

    TONATA Emergency Shower Eye Washer (Pencuci Mata Darurat)
    Deskripsi:
    Eye Wash Station harus dipasang pada tempat yang dapat diakses, dimana bahan korosif ( seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerja,
    atribut:
    • Function (MPa): 1
    • Material: Stainless Steel 304
    • Nominal Pressure (MPa): 1
    • Test Pressure (MPa): 2
    • Use Ambient Temperature (°C): 0-40
    • Drainage Outlet Pipe Size (inch): 1.25
    • Inlet Pipe Size (inch): 1/2 (Internal Thread)
    • Working Pressure (MPa): 0.2-0.4
  8. Larsen & Toubro TOR (MN)
    Mulai

    Rp339.900

    Larsen & Toubro TOR (MN)
    Deskripsi:
    RELAY MN2 0.2-0.33AFeatures - Available in 3 frame sizes from 0.2-570A- Ambient temperature compensated up to 55°C- Built-in Single Phasing protection- Manual and auto reset mode
  9. GUARDIAN EQUIPMENT Accessories & Testing Supplies for Eyewash Equipment & Safety Shower Kit
    Mulai

    Rp6.099.900

    GUARDIAN EQUIPMENT Accessories & Testing Supplies for Eyewash Equipment & Safety Shower Kit
    Deskripsi:
    Wear-resistant antifatigue mats are made of or are coated with materials that make them more durable than standard mats. They also resist damage caused by some light chemicals used in cleaning and general maintenance.
    atribut:
    • UNSPSC: 46181810
    • Accessory Type: Test Kit
    • Color: Yellow
    • Compatible with Brand: Guardian
    • Compatible with Series: Guadian Showers
    • Features: 5 Gallon Bucket; 72-1/2 in Test Chute
    • For use with: Emergency Showers & Safety Stations
    • Height (inch): 72-1/2
    • Includes: Bucket; Eyewash Gauge; Pole; Shower Funnel
    • Material: Tyvek
    • Standards: ANSI Z358.1
    • Width (inch): 11-1/2
  10. Labolytic Lemari Asam Ekonomis
    Mulai

    Rp79.999.900

    Labolytic Lemari Asam Ekonomis
    Deskripsi:
    Main Unit, Base Cabinet, Blower dan Pipa PVC max. 8meterInterior (8 mm Polypropylene/Epoxy Lining Sheet)Exterior (Electro Galvanised Steel tebal 1.2mm dilapisi dan dilindungi dengan cat Epoxy modified polyester powder coating)Base Cabinet (Electro Galvanised Steel tebal 1.2mm dilapisi dan dilindungi dengan cat Epoxy modified polyester powder coating)Top Table (Chemical Resistant Phenolic Resin)SASH terbuat dari tempered glass 6mm / Acrylic
  11. Snowman Permanent Marker Jumbo (Spidol Permanen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    Snowman Permanent Marker Jumbo (Spidol Permanen)
    atribut:
    • Ink Type: Permanent
    • Product Type: Refillable Body
  12. B-ONE Lemari Asam
    Mulai

    Rp53.999.900

    B-ONE Lemari Asam
    atribut:
    • Material: Multiplex 18mm
    • Outside: Decosheet Laminated
    • Inside: High Pressure Laminated
    • Work Mat: Phenolic Resin (Acid Resistant)
  13. Labolytic Lemari Asam
    Mulai

    Rp149.999.900

  14. Bante Conductivity Meter Portable (Pengukur Konduktivitas)
    BARU
    Mulai

    Rp11.999.900

    Bante Conductivity Meter Portable (Pengukur Konduktivitas)
    Deskripsi:
    Bante520 Portable Conductivity MeterEconomy portable conductivity meter, 1 to 3 point calibration, selectable temperature coefficient and cell constant. The meter is suitable for outdoor applications, accuracy: 0.5% F.S.
    atribut:
    • Dimensions (mm): 170x85x30
  15. Lab Guard Fume Hood
    Mulai

    Rp379.999.900

    Lab Guard Fume Hood
    Deskripsi:
    Inventa LX and Inventa EX are our international range of fume hoods. Both hoods integrate the latest in fume hood technology and feature next generation asthetics The LX model incorporates components from premier international vendors while the EX model incorporates components from quality Indian vendors. Whether you choose the LX or the EX model, the Inventa series of fume hoods bring to you the highest standards of safety and functionality.
    atribut:
    • Suitable For: Research & development labs, CROs
    • Special Features: World-class design, space-efficient design, VAV and Autosash options available
    • Certifications: ASHRAE 110:2016, EN 14175, SEFA-1
    • Installation Base: More than 5000 installed
Daftar Harga safety shower Terbaru October 2026
Unicare Emergency Eye Wash and Shower (Pencuci Mata Darurat)Rp3.699.900
BRADLEY Safety Shower with Eyewash StationRp26.999.900
GUARDIAN EQUIPMENT Safety Shower with Eyewash StationRp20.999.900
SAFEGUARD Standing Eye Washer GalvanizedRp3.299.900
KRISBOW Eye and Face Wash Station (Alat Cuci Mata dan Wajah)Rp5.499.900
HAWS Axion Fountain Safety Shower Eye Wash (Unit Shower Darurat dan Cuci Mata Kombinasi)Rp22.999.900
TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat)Rp4.799.900
TONATA Fire Indicating LampRp99.900
Snowman Permanent Marker Jumbo J550 (Spidol permanen)Rp18.900
TONATA Emergency Shower Eye Washer (Pencuci Mata Darurat)Rp919.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)